DESCRIPTION

  • Installer's choice three-positions mounting system

Hunter Fan Company Builder 52 in. 5-Blade Ceiling Fan in White

HUN53240

Color Finish

 

SPECIFICATIONS

Blade Finish
Snow White
Blade Pitch
13°
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
5049
Collection
Builder
Color Finish
Snow White
Color Finish Category
Whites
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
12-27/100 in
Indoor Outdoor
Indoor
Number Of Blades
5
Volts
120V
Watts
66

Starting at
Call for Pricing
  • QUANTITY