DESCRIPTION

  • Can be installed as Hugger
  • Less blades

Hunter Fan Company 52 in. 5-Blade Outdoor Ceiling Fan

HUN25601

Color Finish

 

SPECIFICATIONS

Blade Span
52 in
CEC Compliant
For Sale in CA
Color Finish
Textured Black
Color Finish Category
Blacks
Number Of Blades
5.0

Starting at
Call for Pricing
  • QUANTITY