72 in. Fan Downrod in New Bronze

You last purchased this on
 
Hunter Fan Company

72 in. Fan Downrod in New Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hunter Fan Company

72 in. Fan Downrod in New Bronze

  • Fast #
  • Part #HUN26047
  • Item #4047401
  • Manufacturer Part #26047
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • New Bronze finish
  • Works with Hunter and Casablanca fans, not including Hunter Original® fan
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
New Bronze
Diameter:
3/4 in
Dimmable:
No
Length:
72 in
Product Type:
Downrod