• Cart

DESCRIPTION

Hunter Fan Company 75W 1-Light Medium E-26 Base Ceiling Fan Light Kit

HUN2857

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Number Of Lights
1
UL Listed
No
Watts
75

Starting at
Call for Pricing
  • QUANTITY