65W 5-Blade Ceiling Fan with 52 in. Blade Span in White
Beachcomber 65W 5-Blade Ceiling Fan with 52 in. Blade Span in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 5 White blades included
- Includes 2 6.5W energy-efficient, LED bulbs to give you control of the ambiance in your space
- Reversible, 3-speed WhisperWind® motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don’t™
- Limited Lifetime Motor Warranty
- Includes Bowl light kit with Swirled Marble glass
- Includes pull chains for quick and easy on/off and speed adjustments
- Includes 3'' and 2'' down rods to ensure proper distance from the ceiling and optimize air movement at your preferred blade height
- Installer's Choice® three-position mounting system allows for standard, low, or angled mounting
- 2 bulbs included
- Damp-rated ceiling fans are a great option for covered patios, screened porches, and other areas that are not directly exposed to rain, snow, water, or moisture
Specifications
- Blade Pitch:
- 13°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5226 ft3/min
- Ceiling Fan Blade Finish:
- White/Off White
- Collection:
- Beachcomber
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Swirled Marbleized
- Height:
- 12-3/100 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Nautical, Traditional, Coastal
- Lumens:
- 600
- Material:
- Plastic
- Number of Blades:
- 5
- Number of Lights:
- 2
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 65.3 W
- Width:
- 52 in