52 in. 2-Light 5-Blade Ceiling Fan in Brushed Nickel

You last purchased this on
 
Hunter Fan Company

Builder 52 in. 2-Light 5-Blade Ceiling Fan in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hunter Fan Company

Builder 52 in. 2-Light 5-Blade Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #HUN53090
  • Item #4708047
  • Manufacturer Part #53090
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Can be installed without light kit
  • WhisperWind® motor
  • Requires Certification

Specifications

Blade Pitch:
13°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5110 ft3/min
Collection:
Builder
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Painted Cased White
Height:
12-27/100 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Type:
LED
Lighting Style:
Traditional, Casual
Lumens:
800
Material:
Composite
Number of Blades:
5
Number of Lights:
2
Volts:
120V
Watts:
64 W
Width:
52 in