60 in. 5-Blade Indoor Ceiling Fan in Noble Bronze
Churchwell 60 in. 5-Blade Indoor Ceiling Fan in Noble Bronze
Frequently Purchased Together
Product Details
Product Details
- Exclusive SureSpeed® guarantee delivers a high-velocity fan with airflow optimized for ultimate high-speed cooling
- Reversible, 3-speed WhisperWind® motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don’t™
- 5 light gray oak blades included
- Includes 3 4.7W energy-efficient, dimmable LED bulbs to give you control of the ambiance in your space
- Installer's Choice® three-position mounting system allows for standard, low, or angled mounting
- Includes 2 in and 4 in downrods to ensure proper distance from the ceiling and optimize air movement at your preferred blade height
- Includes 3 light kit with clear seeded glass
- Control dimming with a handheld remote or wall control
- Includes pull chains for quick and easy on/off and speed adjustments
- Limited lifetime motor warranty
Specifications
- Blade Pitch:
- 13°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- Ceiling Fan Blade Finish:
- Light Grey Oak
- Collection:
- Churchwell
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Noble Bronze
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Seedy
- Height:
- 19-43/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount, Downrod
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A15
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Casual, Transitional, Farmhouse, Rustic
- Lumens:
- 470
- Material:
- Glass, Metal
- Number Of Hours:
- 15000 h
- Number of Blades:
- 5
- Number of Lights:
- 3
- RPM:
- 170
- Volts:
- 120V
- Watts:
- 47 W
- Width:
- 60 in