44 in. 4-Blade Indoor Ceiling Fan in Brushed Nickel
Dempsey 44 in. 4-Blade Indoor Ceiling Fan in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 PT: 30-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 4 black oak/chocolate oak grain reversible blades included
- Includes 2 9.8W energy-efficient, dimmable LED bulbs to give you control of the ambiance in your space
- Reversible, 3-speed WhisperWind motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don’t
- Rated for indoor use only
- Includes handheld remote for easy speed and lighting adjustment from anywhere in the room
- Limited lifetime motor warranty
- Includes integrated light kit with painted cased white glass
- Specially designed low-profile housing fits flush to the ceiling making it ideal for use in rooms with low ceilings less than 9'
- Handheld remote included
- 2 bulbs included
Specifications
- Blade Pitch:
- 13°
- Blade Span:
- 44 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 2591 ft3/min
- Ceiling Fan Blade Finish:
- Black Oak/Chocolate Oak Grain
- Collection:
- Dempsey
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frosted
- Height:
- 11-3/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Modern
- Lumens:
- 800
- Material:
- Glass, Metal, Wood
- Material Type:
- MDF
- Number Of Hours:
- 25000 h
- Number of Blades:
- 4
- Number of Lights:
- 2
- Volts:
- 120V
- Watts:
- 9.8 W
- Width:
- 44 in