Kensington® 5-Blade Ceiling Fan in New Bronze

Part #HUN53048  |  Item #4708353  |  Manufacturer Part #53048

$139.27 EACH

Color/Finish: New Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Blade Pitch: 13°

Blade Span: 52 in

CEC Compliant: Not for Sale in CA

CFM: 4925

Collection: Kensington®

Color Finish: New Bronze

Color Finish Category: Bronze Tones

Energy Star Compliant: No

Height: 12-13/25 in

Indoor Outdoor: Indoor

Light Bulb Base Type: Candelabra E-12

Number Of Blades: 5

Number Of Lights: 2

UL Listed: No

Watts: 65.6