Hunter 44" Timpani Brushed Nickel C
Timpani Hunter 44" Timpani Brushed Nickel C
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reversible, 3-speed WhisperWind® motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don’t™
- 4 Fresh White blades included
- Exclusive SureSpeed® Guarantee delivers a high-velocity fan with airflow optimized for ultimate high-speed cooling
- Includes pull chains for quick and easy on/off and speed adjustments
- Includes Integrated light kit with Painted Cased White glass
- Control dimming with a handheld remote or wall control
- Specially designed low-profile housing fits flush to the ceiling making it ideal for use in rooms with low ceilings less than 9'
- Includes 2 9W energy-efficient, dimmable LED bulbs to give you control of the ambiance in your space
- Exclusive SureSpeed® Guarantee
- Limited Lifetime Motor Warranty
Specifications
- Blade Span:
- 44 in
- CEC Compliant:
- For Sale in CA
- Collection:
- Timpani
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Painted Cased White
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Casual, Modern
- Lumens:
- 800
- Material:
- Wood
- Material Type:
- MDF
- Number of Lights:
- 2
- Type:
- HUN50358
- Volts:
- 120V
- Width:
- 44 in