1/2 in. 100 psi Pop Up Spray Sprinkler with Drain Check Valve
Pro-Spray™ 1/2 in. 100 psi Pop Up Spray Sprinkler with Drain Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Pro-Spray™
- Diameter:
- 5-7/10 cm
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 41 cm
- Pressure - Maximum:
- 100 psi
- Spray Radius -:
- 360
- UL Listed:
- No