DESCRIPTION

  • Factory installed rubber cover
  • Five year warranty
  • Pop-up height of 12" adjustable from 50 to 360°
  • Recommended operating pressure range is 20 to 100 psi
  • Water lubricated gear-drive

Hunter Industries 100 psi Sprinkler with Nozzle

HPGP12CV

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
FNPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Height
17 in
Maximum Pressure
100 psi