This product requires certification to purchase.

11 in. 6-Station Plastic Base with Outdoor Platinum Steel Cabinet

You last purchased this on
 
Hunter Industries

11 in. 6-Station Plastic Base with Outdoor Platinum Steel Cabinet

  • Fast #
  • Part #HIC600PL
  • Item #4320428
  • Manufacturer Part #IC600PL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hunter Industries

11 in. 6-Station Plastic Base with Outdoor Platinum Steel Cabinet

  • Fast #
  • Part #HIC600PL
  • Item #4320428
  • Manufacturer Part #IC600PL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
1.4
Depth:
6-1/4 in
Height:
11 in
UL Listed:
Yes
Volts:
120/230V
Width:
13-1/4 in