1/2 x 1/2 in. Adjustable Pop-Up Spray Sprinkler with 12 in. Radius
This product has been replaced by
Manufacturer Part #PSU0212A
1/2 x 1/2 in. Adjustable Pop-Up Spray Sprinkler with 12 in. Radius
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Recommended pressure range is 15 to 100 psi five year warranty
- Pop-up height of 2" compatible with all female threaded nozzles
Documents
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 1/2 in
- Height:
- 4 in
- Pressure - Maximum:
- 100 psi