DESCRIPTION

  • DC latching solenoids enable Hunter's battery-powered controllers
  • Double-beaded diaphragm seal design for superior leak-free performance
  • Encapsulated 24VAC solenoid with captive plunger for hassle-free service
  • Low flow capability allows use of Hunter's micro irrigation products
  • Two year warranty

Hunter Industries 2-1/2 in. Control Valve

HPGV101G

Valve Size:

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
FNPT
Height
5 in
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
Valve Size
1 in
Width
2-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS