This product requires certification to purchase.

22-4/5cm Plastic Wi-Fi Controller

You last purchased this on
 
Hunter Industries

22-4/5cm Plastic Wi-Fi Controller

  • Fast #
  • Part #HPHC6
  • Item #7273193
  • Manufacturer Part #PROHC6
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hunter Industries

22-4/5cm Plastic Wi-Fi Controller

  • Fast #
  • Part #HPHC6
  • Item #7273193
  • Manufacturer Part #PROHC6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
10 cm
Height:
22-4/5 cm
Material:
Plastic
Product Type:
Controller
Smart Home Enabled:
Yes
UL Listed:
No
Width:
25 cm