22-4/5cm Plastic Wi-Fi Controller
22-4/5cm Plastic Wi-Fi Controller
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Depth:
- 10 cm
- Height:
- 22-4/5 cm
- Material:
- Plastic
- Product Type:
- Controller
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Width:
- 25 cm