3/4 in. Ultra Shrub Rotor with Check Valve
3/4 in. Ultra Shrub Rotor with Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 14.8 gpm
- Height:
- 7-1/2 in
- Pressure - Maximum:
- 100 psi
- Spray Radius -:
- 360