360 Degree Fiber Core Rotator Nozzle in Blue

You last purchased this on
 
Hunter Industries

MP Rotator® 360 Degree Fiber Core Rotator Nozzle in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hunter Industries

MP Rotator® 360 Degree Fiber Core Rotator Nozzle in Blue

  • Fast #
  • Part #HMP1000360
  • Item #3384381
  • Manufacturer Part #MP1000360
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Pro-Spray PRS40
Collection:
MP Rotator®
Color Finish Name:
Olive
Flow Rate:
1.01 gpm
Pressure - Maximum:
55 psi
Pressure - Minimum:
25 psi
Spray Radius -:
360
UL Listed:
No