DESCRIPTION

  • Adjustable from 50 to 360°
  • Factory installed rubber cover
  • Five year warranty
  • Recommended operating pressure range is 20 to 100 psi
  • Water lubricated gear-drive

Hunter Industries 40-360 Degree Adjustable Arc Shrub

HPGP00

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
FNPT
Fitting Size 1
3/4 in
Height
7-1/2 in
Maximum Pressure
100 psi
Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday