7-1/8 in. 360 Degree 100 psi Sprinkler Rotor
7-1/8 in. 360 Degree 100 psi Sprinkler Rotor
Package Quantity Info:
EA: 1 IP: 1 CA: 25-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Recommended operating pressure range is 20 to 100 psi
- Factory installed rubber cover
- Pop-up height of 4"
- Two year warranty
- Water lubricated gear-drive
Documents
Specifications
- Diameter:
- 1-1/8 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 4.3 gpm
- Height:
- 7-1/8 in
- Pressure - Maximum:
- 100 psi
- Pressure - Minimum:
- 20 psi
- Spray Radius -:
- 360
- UL Listed:
- No