DESCRIPTION

  • Pop-up height of 4"

Hunter Industries 7-3/8 in. Stainless Steel Sprinkler with Nozzle

HI2004SS

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
FNPT
Fitting Size 1
3/4 in
Height
7-3/8 in
Material
Stainless Steel
Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday