DESCRIPTION

  • Adjustable from 50 to 360°
  • Five year warranty
  • Pop-up height of 4"
  • Recommended operating pressure range is 40 to 100 psi

Hunter Industries 7-7/8 in. Stainless Steel Sprinkler with Nozzle

HI4004SS

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
FNPT
Fitting Size 1
1 in
Flow Rate
28.2 gpm
Height
7-7/8 in
Material
Stainless Steel
Maximum Pressure
100 psi
Size
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday