DESCRIPTION

  • Factory installed rubber cover
  • Pop-up height of 4"
  • Recommended operating pressure range is 20 to 100 psi
  • Two year warranty
  • Water lubricated gear-drive

Hunter Industries Adjustable Pop-Up Rotating Sprinkler

HPGJ04

Fitting Sizes:

SPECIFICATIONS

End Connection 1
FNPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
7-1/8 in
Maximum Pressure
100 psi

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS