Hunter Industries

3/4 in. Adjustable Pop-Up Rotor with Check Valve

Part #HPGP04CV  |  Manufacturer Part #PGP04CV

Fitting Sizes:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: FNPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 14.8 gpm

Height: 7-1/2 in

Maximum Pressure: 100 psi

Spray Radius: 360