DESCRIPTION

  • Adjustable from 90 to 210°
  • Double-pop keeps dirt and debris out of nozzle
  • Low precipitation rate
  • Recommended operating pressure is 40 psi
  • Removable filter screen prevents large objects from clogging nozzle
  • Wind-resistant multi-stream technology

Hunter Industries Adjustable Rotator Nozzle

HMP00090

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Maximum Pressure
55 psi

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS