DESCRIPTION

  • Adjustable from 40 to 360°
  • Factory installed rubber cover
  • Recommended operating pressure range is 20 to 100 psi
  • Two year warranty
  • Water lubricated gear-drive

Hunter Industries Adjustable Shrub Rotating Sprinkler

HPGJ00

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
FNPT
Fitting Size 1
1/2 in
Height
7 in
Maximum Pressure
100 psi
Size
1/2 in