8-5/8 in. 4-Station Outdoor Cabinet Control
X-Core® 8-5/8 in. 4-Station Outdoor Cabinet Control
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 1
- Collection:
- X-Core®
- Depth:
- 3-3/4 in
- Height:
- 8-5/8 in
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 7 in