5 gal Leak Finder
LiquiSmoke™ 5 gal Leak Finder
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hurco’s “LiquiSmoke™” is the safest and cleanest way to smoke test a sewer line
- Does not contain toxic compounds like “zinc chloride”, the active ingredient in smoke bombs
- One gallon of liquid smoke can last up to an hour
- The liquid smoke blowers are a cost effective way of smoke testing
- LiquiSmoke™ is a fraction of the cost of smoke bombs, and is much easier and safer to use
- It has an indefinite shelf-life and can be shipped year-round without a hazardous shipping document
Specifications
- CARB OTC LEED Compliant:
- No
- Capacity:
- 5 gal
- Collection:
- LiquiSmoke™
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Package Quantity:
- 1
- Size:
- 5 gal