Hushtone™ 409W 94 cfm 6 qt Cordless Backpack

Part #HCH93406  |  Manufacturer Part #CH93406

Watts:

409
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Up to 45 minutes of fade free performance
  • Change battery with one hand, no need to remove the backpack
  • Hushton™ 2-speed motor for less disruption when you want it
  • Boost mode for higher performance
  • The lightweight design and ergonomic harness enables easy maneuverability and helps minimize downtime
  • Traps 99.97% of dirt, dust and pollen down to 0.3 microns, improving indoor air quality
  • Hexaguard™ technology with activated carbon absorbs odor improving air freshness

Specifications

Battery Type: Lithium-ion

CFM: 94

Collection: Hushtone™

Decibel Rating dB : 66 dB

ETL Listed: No

Type: HCH93406

UL Listed: Yes

Volts: 40V

Watts: 409

Weight: 19-4/5