Huskee™ CONTINENTAL 4444GY HUSKEE ROUND REC

Part #C4444GY  |  Manufacturer Part #4444GY

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy-duty handles for reliable lifting and moving
  • Nesting design allows for efficient, space-saving storage
  • Includes a bag cinch to hold liners in place
  • Molded with seamless construction

Specifications

ADA Compliant: No

Capacity: 44 gal

Collection: Huskee™

Color Finish: Grey

Diameter: 24 in

FM Approved: No

Height: 31-1/2 in

Material: Plastic

NSF Certified: Yes

Product Type: Trash Can

Temperature Range: 0 to 190 Deg F

UL Listed: No

Weight: 11.5