DESCRIPTION

Husqvarna 14 x 5/32 x 1 in. Saw Blade

H505375202

Blade Length:

SPECIFICATIONS

Application
Ductile Iron
Arbor Hole Size
1 in
Blade Length
14 in
Blade Thickness In
0.156 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY