HY-1000 Series Polished Chrome 1 x 3/4 in. Sweat x MIPS Wall Hydrant

Part #MHY1006NPB  |  Item #1423801  |  Manufacturer Part #HY-1006

$294.00 EACH

Valve Size:

1 in x 3/4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: HY-1000 Series

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: Sweat

End Connection 2: MIPS

End Connections: Sweat x MIPS

Material: Brass

Type: MHY1006NPB

Valve Operator: Key

Valve Size: 1 in x 3/4 in