13 in. Galvanized Chimney Cover in Black
13 in. Galvanized Chimney Cover in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Protect your chimney against birds/animals, certain downdrafts, debris, rain/snow and ascending sparks
- Black powder coated finish
- Galvanized Black painted chimney cap
- Fits outside flue tile dimensions. Fully assembled for fast and easy installation with just a screw driver
Specifications
- Coating:
- Galvanized
- Diameter:
- 13 in
- Gauge (metal):
- 24 ga
- Height:
- 9-1/4 in
- Length:
- 13 in
- Material:
- Steel
- Width:
- 20-3/4 in