DESCRIPTION

  • 100 % 304 Stainless Steel with a limited lifetime warranty
  • Fits outside flue tile dimensions
  • Fully assembled for fast and easy installation with just a screw driver
  • Protect your chimney against birds/animals, certain downdrafts, debris, rain/snow and ascending sparks
  • Stainless Steel chimney cap

HY-C Company 13 in. Stainless Steel Chimney Cover

HSS13

Diameter:

SPECIFICATIONS

Diameter
13 in
Height
9-1/4 in
Length
20-3/4 in
Material
Stainless Steel
Width
20-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY