• Cart

DESCRIPTION

  • Black powder coated finish.
  • Fits outside flue tile dimenions. Fully assembled for fast and easy installation with just a screw driver
  • Galvnized Black Painted Chimney Cap.
  • Protect your chimney against birds/animals, cetain downdrafts, debris, rain/snow and ascending sparks.

HY-C Company 18 in. Galvanized Steel Chimney Cover in Black

HCBO18

Length:

SPECIFICATIONS

Height
10 in
Length
9 in
Material
Galvanized Steel
Width
18 in

Starting at
Call for Pricing
  • QUANTITY