DESCRIPTION

  • Black powder coated finish
  • Fits outside flue tile dimensions. Fully assembled for fast and easy installation with just a screw driver
  • Galvanized Black painted chimney cap
  • Protect your chimney against birds/animals, certain downdrafts, debris, rain/snow and ascending sparks

HY-C Company 9 in. Galvanized Chimney Cover in Black

HCBO9

Diameter:

SPECIFICATIONS

Diameter
9 in
Gauge
24
Height
9-1/4 in
Length
16-3/4 in
Material
Galvanized Steel
Width
16-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY