DESCRIPTION

  • Black powder coated finish
  • Fits outside flue tile dimensions. Fully assembled for fast and easy installation with just a screw driver
  • Galvanized Black painted chimney cap
  • Protect your chimney against birds/animals, certain downdrafts, debris, rain/snow and ascending sparks

HY-C Company Galvanized Chimney Cover in Black

HCBO13

Diameter:

SPECIFICATIONS

Diameter
13 in
Gauge
24
Height
9-1/4 in
IsAcceptableImage
Length
20-3/4 in
Material
Galvanized Steel
Width
20-3/4 in

Starting at
Call for Pricing
  • QUANTITY