1/4 in. OD Compression 316 Stainless Steel Plug

You last purchased this on
 
Hy-Lok USA

1/4 in. OD Compression 316 Stainless Steel Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hy-Lok USA

1/4 in. OD Compression 316 Stainless Steel Plug

  • Fast #
  • Part #HCPA4S316
  • Item #7572188
  • Manufacturer Part #CPA-4-S316
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME SA-479, ASME SA-182
ASTM:
ASTM A-182, ASTM A-479
Clean Bagged:
No
End Connection 1:
OD Compression
End Connections:
OD Compression
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
IAPMO Listed -:
No
ISO:
ISO 9001
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Width:
9/16 in