3/4 x 1/2 in. OD Tube x MNPT Reducing 316 Stainless Steel Compression Connector

You last purchased this on
 
Hy-Lok USA

CMC-N Series 3/4 x 1/2 in. OD Tube x MNPT Reducing 316 Stainless Steel Compression Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hy-Lok USA

CMC-N Series 3/4 x 1/2 in. OD Tube x MNPT Reducing 316 Stainless Steel Compression Connector

  • Fast #
  • Part #HCMC128NS316
  • Item #7573167
  • Manufacturer Part #CMC 12-8N-S316
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME SA-479, ASME SA-182
ASTM:
ASTM A-479, ASTM A-182, ASTM A-269
Clean Bagged:
No
Collection:
CMC-N Series
End Connection 1:
OD Tube
End Connection 2:
MNPT
End Connections:
OD Tube x MNPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Connector
IAPMO Listed -:
No
Length:
50-27/50 in
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
1200
Minimum Temperature:
-321
NSF Certified:
No
Pressure - Maximum:
3300 psig
Temperature Range:
-321 to 1200 Deg F (-196 to 649 Deg C)
UL Listed:
No