1-21/25 in. MNPT 7700 psig Carbon Steel 316 Stainless Steel Hex Nipple

You last purchased this on
 
Hy-Lok USA

H-SNA Series 1-21/25 in. MNPT 7700 psig Carbon Steel 316 Stainless Steel Hex Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hy-Lok USA

H-SNA Series 1-21/25 in. MNPT 7700 psig Carbon Steel 316 Stainless Steel Hex Nipple

  • Fast #
  • Part #HHSNA8NS316
  • Item #7573431
  • Manufacturer Part #H-SNA-8N-S316
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
H-SNA Series
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
IAPMO Listed -:
No
Length:
1-21/25 in
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Pressure - Maximum:
7700 psig
UL Listed:
No