2 ft. Board Marker in Orange and White
2 ft. Board Marker in Orange and White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for shopping and industrial centers or any place where it is imperative to locate your hydrants fast
- Fluorescent orange nearly unbreakable shafts
- Amazingly vibrant day or night
- Zinc coated bolt & mounting hardware included
- Designed to fit the need for a heavy duty, high traffic, industrial hydrant marker that really stands out
- Diameter: 1.3"
- Dual stainless steel spring with aluminum threaded insert
- 6" band of engineer grade reflective sheeting
Specifications
- Color Finish Name:
- Orange, White
- FM Approved:
- No
- Height:
- 2 ft
- NSF Certified:
- No
- Product Type:
- Marker
- UL Listed:
- No