3/8 x 3/8 x 4 in. Stainless Steel Hydrant Flag

You last purchased this on
 
Hy Viz Inc

3/8 x 3/8 x 4 in. Stainless Steel Hydrant Flag

This product requires certification to purchase.
You last purchased this on
 
Hy Viz Inc

3/8 x 3/8 x 4 in. Stainless Steel Hydrant Flag

  • Fast #
  • Part #HHVSSAKRORO
  • Item #7104137
  • Manufacturer Part #HV-SS-AK-R/O/R/O
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Size 3:
4 in
Fitting Sizes:
3/8 in x 3/8 in x 4 in
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Hydrant Flag