1-1/2 in. Stiff Putty Knife in Black and Silver
LavAdvantage™ 1-1/2 in. Stiff Putty Knife in Black and Silver
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Scraping
- Blade Width (in):
- 1-1/2 in
- Collection:
- LavAdvantage™
- Color Finish Category:
- Whites
- Color Finish Name:
- Black, Silver
- Depth:
- 3 in
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 0.2 gpm - 3 gpm
- Handle Material:
- Nylon
- Height:
- 9-3/4 in
- Length:
- 7-3/4 in
- Material:
- Carbon Steel
- Power Source:
- Electric
- Pressure - Low:
- 35
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/8 in
- Tool Type:
- Putty Knife
- Width:
- 1-1/2 in