4 in. Insertion Valve
4 in. Insertion Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- NSF Certified:
- No
- Product Type:
- Insertion Valve
- Temperature Range:
- 33 to 140 Deg F
- UL Listed:
- No