8 in. Cast Iron and Ductile Iron Saddle Valve

You last purchased this on
 
Hydra-Stop

8 in. Cast Iron and Ductile Iron Saddle Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hydra-Stop

8 in. Cast Iron and Ductile Iron Saddle Valve

  • Fast #
  • Part #H21081310003
  • Item #4003138
  • Manufacturer Part #2108131000-3
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
Coating:
Epoxy
Material:
Cast Iron, Ductile Iron
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
375 psi
Product Type:
Insertion Valve
Valve Port Opening:
Valve Stem
Valve Size:
8 in
Valve Type:
Saddle Valve
Waterworks Application:
Water