Hydrant Marker in Red

You last purchased this on
 
Country Enterprises

Hydrant Marker in Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
Country Enterprises

Hydrant Marker in Red

  • Fast #
  • Part #C72610WR
  • Item #4934391
  • Manufacturer Part #72610WR
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White/Red Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Five reflective red sections per marker
  • Corrosion-free and UV resistant fiberglass shaft
  • 64" fiberglass marker with reflective red stripes
  • Mounting bracket is 1-1/2" x 4" with a 3/8" diameter bolt hole
  • Requires Certification

Specifications

Coating:
Galvanized
Color Finish Name:
White/Red
Length:
5 ft
Material:
Fiberglass, Steel
Product Type:
Marker
Size:
3/8 in x 5 ft
Width:
3/8 in