• Cart

DESCRIPTION

Hydrapro 150 psi Plastic Sweat Ball Valve

HSW40

Valve Size:

SPECIFICATIONS

Clean Bagged
No
Color Finish
Blue
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
FM Approved
No
Handle Material
Plastic
IAPMO Listed
No
Length
2-19/25 in
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
NSF Certified
No
Pressure Class
100#
UL Listed
No
Valve Body Style
Ball
Valve Operator
T-Handle
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Size
1/2 in
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY