DESCRIPTION

Hydrapro 200 psi WOG Brass Press Ball Valve

HIPBV600LF

Valve Size:

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Press
End Connection 2
Press
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
200 psi WOG
NSF Certified
No
UL Listed
No
Valve Operator
Lever Handle
Valve Size
1-1/2 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY