1-3/4 in. Insert Nozzle for HHM2H
Nozzle Insert™ 1-3/4 in. Insert Nozzle for HHM2H
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The built-in pitot system accurately reads flow rates where pressure may be weaker
Documents
Specifications
- Collection:
- Nozzle Insert™
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- Yes
- Fitting Size 1:
- 1-3/4 in
- Fitting Size 2:
- 1-3/4 in
- Fitting Sizes:
- 1-3/4 in
- Flow Rate:
- 771 gpm
- Length:
- 3-1/2 in
- Pressure - Maximum:
- 75 psi
- Product Type:
- Nozzle Inserts